Westcraft 38 x 58 in. 0.90 mil Virgin Resin Trash Bag in Black (Case of 100)
WCL38589K

DESCRIPTION

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Thickness:

0.90 mil
QUANTITY
1
SPECIFICATIONS
Capacity 60 gal
Package Quantity Case of 100
Type Roll
Weight 13-11/50
Width 58 in
Work Load Limit 80