Westcraft HeviTough 38 x 58 in. 1.5 mil Reprocessed Trash Bag in Black (Case of 100)
WCL3858150KR

DESCRIPTION

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Thickness:

1.5 mil
QUANTITY
1
SPECIFICATIONS
Capacity 60 gal
Collection HeviTough
Package Quantity Case of 100
Type Roll
Width 58 in
Work Load Limit 100