Westcraft 60 x 38 in. 60 gal 22 mil Can Liner in Natural (Case of 150)
WCH386022N

DESCRIPTION

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage

Capacity:

60 gal
QUANTITY
1
SPECIFICATIONS
Capacity 60 gal
Package Quantity Case of 150
Type Roll
Weight 25-7/10
Width 38 in
Work Load Limit 100