Lithonia Lighting 150W 1-Light Integrated LED Outdoor Ceiling Light in Dark Bronze
LOFMLEDP150KMVOLTD

DESCRIPTION

  • The OFM LED luminaire is economical and energyefficient, capable of replacing a 150W metal halideluminaire while saving 70% in energy costs
  • OFM LED eliminates frequent lamp andballast replacements associated with traditionaltechnologies
  • Ideal forentrances, parking areas, covered walkways and loading docks.
  • Rugged cast-aluminum, corrosion-resistant housing with bronze polyester powder paint forlasting durability. Castings are sealed with a one-piece gasket to inhibit the entrance of externalcontaminants
  • Mounts to a recessed junction box or surface mount with three conduit entry points Can bependant mounted with ¾ NPT pendant stem provided by others

Color/Finish

QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI C78.377 2008
Application Outdoors
Average Life 10
Bulb Type Integrated LED
Depth 10 in
Dimmable No
ETL Listed No
Height 4 in
Installation Type Ceiling Mount
Lighting Direction Down Lighting
Lumens 4200
Number Of Hours 100000
Number Of Lights 1
Power Source Electric
Type LOFMLEDP150KMVOLTD
UL Listed Yes
Volts 120/277V
Watts 150
Width 10 in