Action Machining 1 in. Double Sprinkler Manifold
ACT18002

DESCRIPTION

Fitting Sizes:

1 in
QUANTITY
1
SPECIFICATIONS
Application Fire Sprinkler Systems
End Connection 2 Buttress Thread
End Connections Buttress Thread
Fitting Size 2 1 in
Maximum Pressure 235 psi
UL Listed No