Generac Power Systems GP Series 6500W 67.8A Portable Generator
G7680

DESCRIPTION

  • Large capacity fuel tank with incorporated fuel gauge provides durability and extended run times
  • Automatically safeguards from damage with automatic low-oil level shutdown
  • Features a fold-down locking handle and heavy duty, never flat wheels for sturdy and reliable portability
  • Hardened steel tube cradle adds durability and strength
  • Covered outlets provide added protection from the environment and rugged working conditions
  • Hour meter tracks maintenance intervals
  • NEW CO-sense technology that senses a build up of carbon monoxide gas and automatically shuts the unit down
  • Featuring PowerRUSH that gives you more starting capacity to meet the needs of high-demand tools and appliances

Watts:

6500
QUANTITY
1
SPECIFICATIONS
AMP 27.1, 33.9, 54.2, 67.8
Application Commercial, Residential
CSA Certified Yes
Capacity 7.2 gal
Collection GP Series
Handle Length in 15 in
Handle Material Steel
Handle Type Folding
Height 25 in
Ignition System Recoil
Origin Global
Portable Yes
Power Source Gas
RPM 3600
UL Listed Yes
Volts 120/240V
Watts 6500
Width 25 in