Milwaukee M18™ 12/18V REDLITHIUM™ Battery Starter Kit (2 Pack)
M48591850P

DESCRIPTION

  • Laden with REDLINK intelligence to provide optimized performance and overload protection using total system communication between tool, battery and charger
  • Advanced design minimizes heat buildup, protects the pack from drops and vibrations and diverts water away from electronics
  • Onboard fuel gauge displays remaining run time for less downtime on the job

Volts:

12/18V
QUANTITY
1
SPECIFICATIONS
AMP 5
Application Power
Battery Size 18V
Battery Type REDLITHIUM™
Collection M18™
Corded Cordless Cordless
Depth 3-41/50 in
ETL Listed No
GSA Approved No
Height 12-99/100 in
Number of Tools Included 2
Origin Global
Package Quantity Pack of 2
Portable No
Power Source Battery
Product Type Battery, Kit
Tool Type Battery Starter Kit
UL Listed Yes
Volts 12/18V
Width 12-3/5 in