Honeywell 55 Series 11.5 MENS Size Leather Lace-up Electrical Hazard Steel Toe in Black
H55334BLAC115

DESCRIPTION

  • Steel toe impact protection
  • Electrical hazard rated outsole
  • Chemical-resistant sole resists mineral oils, acids, alkalis, animal fats and oils
  • Superior resistance to cutting and abrasion
  • Beveled heel for excellent slip resistance

Shoe Size:

11.5 MENS
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM F-2413 2011
Collection 55 Series
Maximum Temperature 572
Shoe Size 11.5 MENS
UL Listed No