1/8 in. Threaded 150# 304L Stainless Steel Coupling
IS4CTCA

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU
1/8 in IS4CTCA
1/4 in IS4CTCB
3/8 in IS4CTCC
1/2 in IS4CTCD
3/4 in IS4CTCF
1 in IS4CTCG
1-1/4 in IS4CTCH
1-1/2 in IS4CTCJ
2 in IS4CTCK
2-1/2 in IS4CTCL
3 in IS4CTCM
4 in IS4CTCP
SPECIFICATIONS
End Connection 2 Threaded
End Connections Threaded
Fitting Size 2 1/8 in
Fitting Type Straight
Origin Global