1-1/2 x 1/2 in. Threaded 150# 304L Stainless Steel Bushing
IS4CTBJD

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU
1/4 in x 1/8 in IS4CTBBA
3/8 in x 1/8 in IS4CTBCA
3/8 in x 1/4 in IS4CTBCB
1/2 in x 1/8 in IS4CTBDA
1/2 in x 1/4 in IS4CTBDB
1/2 in x 3/8 in IS4CTBDC
3/4 in x 1/8 in IS4CTBFA
3/4 in x 1/4 in IS4CTBFB
3/4 in x 3/8 in IS4CTBFC
3/4 in x 1/2 in IS4CTBFD
1 in x 1/8 in IS4CTBGA
1 in x 1/4 in IS4CTBGB
1 in x 3/8 in IS4CTBGC
1 in x 1/2 in IS4CTBGD
1 in x 3/4 in IS4CTBGF
1-1/4 in x 1/4 in IS4CTBHB
1-1/4 in x 3/8 in IS4CTBHC
1-1/4 in x 1/2 in IS4CTBHD
1-1/4 in x 3/4 in IS4CTBHF
1-1/4 in x 1 in IS4CTBHG
1-1/2 in x 1/4 in IS4CTBJB
1-1/2 in x 3/8 in IS4CTBJC
1-1/2 in x 1/2 in IS4CTBJD
1-1/2 in x 3/4 in IS4CTBJF
1-1/2 in x 1 in IS4CTBJG
1-1/2 in x 1-1/4 in IS4CTBJH
2 in x 1/4 in IS4CTBKB
2 in x 3/8 in IS4CTBKC
2 in x 1/2 in IS4CTBKD
2 in x 3/4 in IS4CTBKF
2 in x 1 in IS4CTBKG
2 in x 1-1/4 in IS4CTBKH
2 in x 1-1/2 in IS4CTBKJ
2-1/2 in x 1 in IS4CTBLG
2-1/2 in x 1-1/4 in IS4CTBLH
2-1/2 in x 1-1/2 in IS4CTBLJ
2-1/2 in x 2 in IS4CTBLK
3 in x 1 in IS4CTBMG
3 in x 1-1/2 in IS4CTBMJ
3 in x 2 in IS4CTBMK
3 in x 2-1/2 in IS4CTBML
4 in x 1-1/2 in IS4CTBPJ
4 in x 2 in IS4CTBPK
4 in x 2-1/2 in IS4CTBPL
4 in x 3 in IS4CTBPM
SPECIFICATIONS
Clean Bagged No
End Connection 2 Threaded
End Connections Threaded
Fitting Size 2 1/2 in
Fitting Type Reducing
Origin Global