1/2 in. Threaded 3000# 316L Stainless Steel Tee
DS63TTD

DESCRIPTION

SIZESKU
1/2 in DS63TTD
3/4 in DS63TTF
SPECIFICATIONS
Clean Bagged No
End Connection 2 Threaded
End Connection 3 Threaded
End Connections Threaded
Fitting Size 2 1/2 in
Fitting Size 3 1/2 in
Fitting Type Straight