3M Scotch-Briteā„¢ 1 x 3/25 in. 35100 rpm 8A Cross
3M04801115516

DESCRIPTION

  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Minimizes heat build up to lessen impact on heat-sensitive materials
  • Resists smearing for cleaner surfaces and less preparation
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites

Diameter:

1 in
QUANTITY
1
SPECIFICATIONS
Application Deburring, Finishing
Collection Scotch-Brite™
Diameter 1 in
Grit Type Coarse
Product Type Wheel
RPM 35100
Thickness 1/8 in
Tool Type Deburring Wheel
Width 3/25 in