Elkay Lustertoneā„¢ Classic 33 x 19-1/2 x 6-1/2 in. Double Bowl Top Mount Sink 3 Hole
ELRAD3319653

DESCRIPTION

  • Full spray sound deadening
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Number of Holes:

3 Hole
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
CSA Certified CSA B45.4
Capacity 10 gal
Center Bowl Size 14 in x 14 in x 6-3/8 in
Center Size 8 in
Collection Lustertone™ Classic
Depth 6-1/2 in
Drain Location Rear Center
Drain Opening 3-1/2 in
Gauge 18
Height 6-1/2 in
IAPMO Listed Yes
Number Of Bowls 2
Number of Holes 3 Hole
Origin Domestic
Right Bowl Size 14 in x 14 in x 6-3/8 in
Side Spray No
Sink Bowl Size 14 in x 14 in x 6-3/8 in
Sink Installation Type Self-rimming/Drop-in
Sink Material Stainless Steel
Sink Size Range 31 in - 35 in
Width 19-1/2 in