Elkay Lustertoneā„¢ Classic 15 x 17-1/2 in. 1 Hole Drop-in Stainless Steel Bar Sink in Lustrous Satin
ELRAD1517651

DESCRIPTION

  • Single bowl
  • Eighteen gauge, type 304 Nickel bearing Stainless Steel
  • Bowl size: 12" x 12" x 6 1/2"
  • 13/4" radius coved corners
  • Underside is fully undercoated
  • Drain opening: 3 1/2"
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Minimum cabinet size: 18"
  • Ada Compliant
  • Recommended accessories: LK35, LK99 or LKKDT35

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B45.4
Capacity 3.6 gal
Collection Lustertone™ Classic
Depth 6 in
Drain Location Center
Drain Opening 3-1/2 in
Gauge 18
Height 6-1/2 in
IAPMO Listed Yes
Number Of Bowls 1
Number of Holes 1 Hole
Origin Domestic
Package Quantity 1
Side Spray No
Sink Bowl Size 12 in x 12 in x 6-3/8 in
Sink Depth 6-1/2 in
Sink Installation Type Self-rimming/Drop-in
Sink Material Stainless Steel
Sink Size Range Less than 20 in
Width 17-1/2 in