Elkay Lustertone® 1-Hole 1-Bowl Topmount Kitchen Sink with Center Drain in Lustrous Highlighted Satin
ELRAD1716601

DESCRIPTION

  • Single Bowl
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 14"×10"×6"
  • 1 3/4" radius coved corners
  • Underside is fully undercoated
  • Drain opening: 3 1/2"
  • Minimum cabinet Size: 21"
  • ADA
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Recommended accessories:LK35, LK99 or LKKDT35

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B45.4
Capacity 3.2 gal
Collection Lustertone®
Depth 6 in
Drain Location Center
Drain Opening 3-1/2 in
GSA Approved No
Gauge 18
Height 6 in
IAPMO Listed Yes
Number Of Bowls 1
Number of Holes 1 Hole
Origin Domestic
Package Quantity 1
Side Spray No
Sink Bowl Size 14 in x 10 in x 5-7/8 in
Sink Installation Type Self-rimming/Drop-in
Sink Material Stainless Steel
Sink Size Range Less than 20 in
Width 16 in