Elkay Celebrity® 2-Hole 1-Bowl Topmount Sink with Left Drain in Brushed Satin
EGECR2521L2

DESCRIPTION

  • 20-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 21"×15 3/4"×5 3/8"
  • Celebrity® bright finish
  • Underside of sink is fully undercoated
  • Drain opening: 3 1/2"
  • Drain opening in the left rear corner
  • Bowls are recessed 3/16" below outside edge of sink
  • 3" vertical and 2 1/4" horizontal radius coved corners
  • Minimum cabinet size: 30"
  • ADA

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application General Use
CSA Certified CSA B45.4
Center Size 4 in
Collection Celebrity®
Depth 5-3/8 in
Drain Location Left
Drain Opening 3-1/2 in
GSA Approved No
Gauge 20
Height 5-3/8 in
IAPMO Listed Yes
Number Of Bowls 1
Number of Holes 2 Hole
Origin Domestic
Package Quantity 1
Shape Rectangular
Side Spray No
Sink Bowl Size 21 in x 15-3/4 in x 5-1/4 in
Sink Installation Type Self-rimming/Drop-in
Sink Material Stainless Steel
Sink Size Range 20 in - 25 in
Width 21-1/4 in