Elkay Strainer Basket with Brass Overall Size Drain Stainless Steel
ELKAD35

DESCRIPTION

  • Chrome plated, brass offset tailpiece
  • Strainer basket with rubber stopper
QUANTITY
1
SPECIFICATIONS
CSA Certified CSA B125.2
Depth 9-1/16 in
Height 9-1/16 in
Origin Global
Package Quantity 1
Side Spray No
Strainer Size 3-1/2 in
Type ELKAD35
Width 4-5/8 in