Xirtec® 3/4 x 1/2 in. Socket Reducing Schedule 40 PVC Coupling
P40SCFD

DESCRIPTION

  • Manufacturer may vary by location
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
SIZESKU
3/4 in x 1/2 in P40SCFD
1 in x 3/4 in P40SCGF
1-1/4 in x 1 in P40SCHG
1-1/2 in x 1-1/4 in P40SCJH
2 in x 1-1/2 in P40SCKJ
3 in x 2 in P40SCMK
4 in x 3 in P40SCPM
6 in x 4 in P40SCUP
SPECIFICATIONS
ANSI Specifications ANSI 14, ANSI 61 Annex G
ASTM Specifications ASTM D-1784, ASTM D-1970, ASTM D-2466
Application Cement, DWV Systems, Potable Water Systems
Clean Bagged No
Collection Xirtec®
End Connection 2 Socket
End Connections Socket
FM Approved No
Fitting Size 2 1/2 in
Fitting Type Reducing
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 14, NSF 61 Annex G