Hammond Valve IB645 2 in. Bronze Threaded Gate Valve
HIB645K

DESCRIPTION

  • General service
  • Solid wedge disc
  • Gland packed

Valve Size:

2 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM B-124, ASTM B-283, ASTM B-62
Collection IB645
End Connection 2 Threaded
End Connections Threaded
FM Approved No
Lead Law Compliance Level Not Approved for Potable Water Applications
MSS Specifications MSS SP-80
Maximum Pressure 200 WOG
NSF Certified No
UL Listed No
Valve Bonnet Type Threaded
Valve Operator Wheel Handle
Valve Seat Material Bronze
Valve Stem Non-rising
Valve Type Gate Valve
Width 3-1/2 in