Pfister Verve Metal Handle in Polished Chrome
PS40511A

DESCRIPTION

  • Verve
  • For lavatory and tub/shower
  • Quantity: 2
  • Color/Finish: Polished Chrome

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Verve
Faucet Part Type Handle
Handle Type Knob
Number of Handles Single Handle
Trim Only No
Type PS40511A