Peerless 8.2 gpm. Softener with Electric Control Valve
P30FME

DESCRIPTION

  • Electronic water softeners for residential use
  • Full flow 3 position (On/Off/Bypass) bypass valve
  • Low salt and water usage
  • Full rated capacity each regeneration
  • Microprocessor monitors water usage and adjusts automatically

Flow Rate:

8.2 gpm
QUANTITY
1
SPECIFICATIONS
Fits Pipe Size 3/4 in
Flow Rate 8.2 gpm
Height 56 in
Width 18 in