3 x 2-1/2 x 8 in. NPS x Threaded Extra Heavy Reducing Concentric Swage Galvanized Carbon Steel Nipple
GTXCSNML

DESCRIPTION

SIZESKU
3 in x 3/4 in GTXCSNMF Call for Pricing
3 in x 2 in GTXCSNMK Call for Pricing
3 in x 2-1/2 in GTXCSNML Call for Pricing
4 in x 3 in GTXCSNPM Call for Pricing
SPECIFICATIONS
ASTM Specifications ASTM A-234 Grade WPB, ASTM A-420 Grade WPL6, ASTM B-633
Clean Bagged No
Coating Galvanized
End Connection 2 Threaded
End Connections NPS x Threaded
FM Approved No
Fire Suppression System Rated No
Fitting Size 2 2-1/2 in
Fitting Type Concentric, Reducing
IAPMO Listed No
MSS Specifications MSS SP-95
NSF Certified No
UL Listed No
Weight 6