4 in. FNPT 150# Brass Flange
IBRTFP

DESCRIPTION

  • Material: brass
  • Connection: Threaded
  • Flange Type: Companion
  • Rating: 150#
  • Import
SIZESKU
3/4 in IBRTFF
1 in IBRTFG
1-1/4 in IBRTFH
1-1/2 in IBRTFJ
2 in IBRTFK
2-1/2 in IBRTFL
3 in IBRTFM
4 in IBRTFP
SPECIFICATIONS
ASTM Specifications ASTM B-584
End Connections FNPT
Fitting Type Straight
Lead Law Compliance Level Not Approved for Potable Water Applications
Origin Global