T&S Brass Pre-Rinse Assembly Stainless Steel Hose with Bracket in Polished Chrome
TB2250B

DESCRIPTION

  • 24" riser
  • 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • 3/8" NPT male inlet
  • 6" adjustable wall bracket
  • Material: Polished chrome plated brass riser & spray valve body and stainless steel hose

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI 372, ANSI 61
ASTM Specifications ASTM F2324
Application Commercial
BAA Compliant Yes
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Depth 14-63/1000 in
End Connections MNPT
Faucet Connection NPT
Faucet Connection Size 1/8 in
Faucet Height 38-86/125 in
Flow Rate 1.15 gpm @ 60 psi
Handle Type Lever
Height 38-86/125 in
ISO Specifications ISO 9001
Lead Law Compliant Yes
MA Approved Yes
Maximum Pressure 125 psi
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Single Handle
Number of Holes 2 Hole
Origin Domestic
Side Spray No
Spout Reach 14-1/4 in
Temperature Range 40 to 140 Deg F
Trim Only No
Type TB2250B
UL Listed No
WaterSense Labeled No
Weight 7.8