nVent CADDY 3-1/2 in. Plated Adjustable Clevis Hanger
E4100350EG

DESCRIPTION

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Also commonly used for the suspension of insulated pipe lines
  • Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 8" pipe sizes)
  • Clevis bottom pivots to allow pipe to be fed from either direction

Fits Pipe Size:

3-1/2 in
QUANTITY
1
SPECIFICATIONS
Coating Electro-galvanized
Fits Pipe Size 3-1/2 in
MSS Specifications MSS SP-58
Outside Diameter 4 in
Pipe Tubing Size 3-1/2 in
UL Listed Yes
Work Load Limit 400