Ford Meter Box 16 x 1 in. CC Bronze Double Strap Saddle
F202B1840CC4

DESCRIPTION

Tap Size:

1 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM B-584, ASTM B-62, ASTM D-2000
AWWA Specifications AWWA C-800
End Connections CC
Fits Pipe Size 16 in
NSF Certified Yes
NSF Specifications NSF 61
Tap Size 1 in
Waterworks Application Water