Trench Tough Plus™ 12 x 10 in. Spigot x Gasket Reducing and Concentric DR 35 PVC Bushing
MUL043623

DESCRIPTION

SIZESKU
21 in x 15 in MUL043288
15 in x 6 in MUL043300
10 in x 4 in MUL043368
15 in x 8 in MUL043370
15 in x 10 in MUL043371
18 in x 15 in MUL043539
15 in x 12 in MUL043615
10 in x 6 in MUL043618
10 in x 8 in MUL043622
12 in x 10 in MUL043623
18 in x 12 in MUL043629
24 in x 18 in MUL043674
8 in x 6 in MUL063620
8 in x 4 in MUL063621
6 in x 4 in MUL063939
SPECIFICATIONS
ASTM Specifications ASTM D-3034, ASTM F-1336, ASTM F-679
Application Sewer
CSA Certified CSA B182.1, CSA B182.2
Clean Bagged No
Collection Trench Tough Plus™
End Connection 2 Gasket
End Connections Spigot x Gasket
FM Approved No
Fitting Size 2 10 in
Fitting Type Concentric, Reducing
Maximum Pressure 15 psi
Maximum Temperature 73
NSF Certified Yes