Kamlock 2 in. Female x Flanged Aluminum Adapter
K633AALK

DESCRIPTION

SIZESKU PRICE
2 in K633AALK
SPECIFICATIONS
End Connection 1 Female
End Connection 2 Flanged
End Connections Female x Flanged
Fitting Size 1 2 in
Fitting Size 2 2 in
Fitting Sizes 2 in
Fitting Type Straight
Material Aluminum