Zurn Aquaflush® 1.6 gpf Manual Flush Valve
ZZ6000WS1YBYC

DESCRIPTION

  • Clog-resistant linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty

Flush Type:

Manual
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
CSA Certified CSA 125.3
Collection Aquaflush®
Flow Rate 1.6 gpf
Flow Rate Range Greater than 1.28 gpf
Flush Type Manual
Flush Valve Application Commercial Toilet
Handle Type Lever
Height 5 in
Spud Location Top
Type ZZ6000WS1YBYC
WaterSense Labeled No
Width 10 in