Progress Lighting Bollard 60W 1-Light Medium E-26 Incandescent Path Light in Black
PP520531

DESCRIPTION

  • Black finish.
  • Etched glass.
  • Wet location listed.
  • 1/2 NPS threaded fitting
  • Use with P5233 bollard post for complete bollard unit.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
CSA Certified Yes
Collection Bollard
Diameter 5 in
Dimmable Yes
Glass Type Etched
Height 8-1/2 in
Installation Type Stem Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code B12
Number Of Lights 1
Power Source Hardwired
Smart Home Enabled No
Type PP520531
UL Listed No
Volts 120V
Watts 60
Width 5 in