Progress Lighting Modular Fluorescent 4 Light 32W T8 Light Flush Mount Fluorescent Light White
PP728060EB

DESCRIPTION

  • Contoured, shallow white acrylic clouds.
  • Diffuser suspended from white Chassis.
  • Utilizes T8 lamps for electronic ballast.
  • Lift and shift removal for easy revamping.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Ballast Type HPF Electronic
Bulb Style Tubular
Bulb Type Fluorescent
Collection Modular Fluorescent
Dimmable Yes
Glass Type White
Height 4-3/4 in
Installation Type Ceiling Mount
Light Bulb Shape Code B12
Number Of Lights 4
Power Source Electric
UL Listed Yes
Volts 120V
Watts 32
Width 17 in