Advanced Drainage Systems N-12® 8 in. Split Corrugated Straight HDPE Single Wall Coupling
A0811AA

DESCRIPTION

SIZESKU
3 in A0311AA
4 in A0411AA
5 in A0511AA
6 in A0611AA
8 in A0811AA
10 in A1011AA
24 in A2411AA Call for Pricing
SPECIFICATIONS
Application Drainage
Clean Bagged No
Collection N-12®
End Connection 2 Split
End Connections Split
FM Approved No
Fitting Size 2 8 in
Fitting Type Straight
NSF Certified No