12 in. FPT Adapter Plug PVC DWV White System

You last purchased this on
 

12 in. FPT Adapter Plug PVC DWV White System

This product requires certification to purchase.
Brand image
You last purchased this on
 

12 in. FPT Adapter Plug PVC DWV White System

  • Fast #
  • Part #MUL026600
  • Item #3375458
  • Manufacturer Part #026600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
  • Service Temperature Rated At 140°f (60°c)
  • Schedule 40 Dimensions
  • Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
  • Injection Molded
  • Requires Certification

Specifications

Application:
Drainage
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
12 in
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC DWV
Origin:
Domestic
Product Type:
Adapter, Plug
Type:
Mul026600
Weight:
7-3/11 lb