3/4 x 12 ft. Stainless Steel Rod
3/4 x 12 ft. Stainless Steel Rod
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Material Type: 304
- Threaded
- Material: stainless steel
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-36, ATSM B-633, ASTM A-153, ASTM A-193–08B, ASTM A-193-B8, ASTM A-193 B8M
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 12 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- All Thread
- Rod Size (in):
- 3/4 in