3/4 x 3 in. Threaded Double Extra Heavy Carbon Steel Nipple

You last purchased this on
 

3/4 x 3 in. Threaded Double Extra Heavy Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

3/4 x 3 in. Threaded Double Extra Heavy Carbon Steel Nipple

  • Fast #
  • Part #GBXXHSNTBELRFM
  • Item #4721477
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
160
UL Listed:
No