3/8 in. Stainless Steel Plain Washer

You last purchased this on
 

3/8 in. Stainless Steel Plain Washer

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Stainless Steel Plain Washer

  • Fast #
  • Part #S4FWC
  • Item #501225
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
3/8 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Flat Washer
Shape:
Flat