3/8 in. x 3/4 in. x 1/2 in. 35 ft. Standard Line Set

You last purchased this on
 
Streamline®

3/8 in. x 3/4 in. x 1/2 in. 35 ft. Standard Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamline®

3/8 in. x 3/4 in. x 1/2 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61220350C
  • Item #7913783
  • Manufacturer Part #61220350C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-1003
Length:
35 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Suction Line (OD):
3/4 in
UL Listed:
No
Wall Thickness:
1/2 in