4 in. PVC DWV Street Male Adapter
4 in. PVC DWV Street Male Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- PVC requires a primer before cementing
- Solvent weld connections
- Made in the USA
- Do not test or use with compressed air or other gases
- Maximum service temperature 140°F
- Male adapters adapt to Standard female pipe threads
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Spigot
- End Connections:
- MPT x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Type:
- PDWVFMAP