5/8 x 10 ft. Carbon Steel Rod
5/8 x 10 ft. Carbon Steel Rod
-
Pick Up: 30 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Threaded
- Coating: Zinc Plated
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-36, ATSM B-633, ASTM A-153, ASTM A-193–08B, ASTM A-193-B8, ASTM A-193 B8M
- Application:
- Fire Protection
- Coating:
- Painted
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 10 ft
- Material:
- Carbon Steel
- Product Type:
- All Thread
- Rod Size (in):
- 5/8 in