16 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter

You last purchased this on
 
AAF International

PerfectPleat® 16 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PerfectPleat® 16 x 30 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #A173603011
  • Item #4901653
  • Manufacturer Part #173-603-011
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
30 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 30 in x 1 in
Width:
16 in