3 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A
Gold 16 3 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A system that works smarter. Incredible two-stage home comfort
- Heats and cools using an environmentally friendly refrigerant that's ozone-safe
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Pair your heat pump with a gas furnace to create your own hybrid system
- Contains a two-step Duration™ compressor with two-stage cooling which runs at 70-percent capacity most of the time, and steps up to the second stage on the hottest days
- Rust-resistant coating, screws and basepan protect system from the elements
- Many models meet efficiency requirements for a federal energy tax credit when installed as part of a complete system
- Saves up to 56 percent on your heating and cooling energy usage while reducing greenhouse gas emissions by significantly surpassing government efficiency standards
- Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable for as long as you need
Specifications
- AMP:
- 0.77, 15.3, 20, 35, 83
- Application:
- Residential
- BTU:
- 36000
- Coil Type:
- Spine Fin
- Collection:
- Gold 16
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 38-7/10 in
- EER2:
- 12.6
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 51 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 17.0
- SEER2:
- 16.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 35-1/10 in