16 x 16 in. Square Undermount Bathroom Sink in White

You last purchased this on
 
American Standard

Studio® 16 x 16 in. Square Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® 16 x 16 in. Square Undermount Bathroom Sink in White

  • Fast #
  • Part #A0426000020
  • Item #4729651
  • Manufacturer Part #0426000.020
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Rear overflow
  • Includes undercounter mounting kit and template
  • Design coordinates with Studio® collection
  • 13-1/2" (344mm) front to back
  • Bowl size: 13-1/2" x 13-1/2" x 4-3/4"
  • 13-1/2" (344mm) wide
  • Nominal dimensions: 16" x 16"
  • Includes mounting kit and template
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Studio®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-15/16 in
Drain Location:
Center
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
6-3/4 in
IAPMO Listed -:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Square
Sink Bowl Size:
13-1/2 in x 13-1/2 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
16 in x 16 in
Type:
A0426000020
Width:
16 in