Single Handle Pull Down Kitchen Faucet with Touch Activation in Matte Black
Solna® Single Handle Pull Down Kitchen Faucet with Touch Activation in Matte Black
Frequently Purchased Together
Product Details
- SmartTouch® Technology with TempID™ Tap on and off functionality with temperature indicating LED light
- MagneDock® Technology magnetic docking system
- Dual-jointed articulating arm with finished, semi-flexible metal hose
- Comes with standard fittings
- Overall height varies with arm position Maximum height 21-1/2 in, maximum arm reach 10-1/2 in, hose length 23 in; arm swivels 360°
- Accommodates up to 3" deck thickness
- 1-hole installation
- Two-function wand: spray and stream
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.18.1
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Solna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 4-1/2 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Power Source:
- Battery
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 7-13/100 in
- Spout Swivel:
- 360°
- Spout Type:
- Fixed
- Style:
- Contemporary
- Weight:
- 6.502 lb