150 CFM Ceiling Bathroom Exhaust Fan - Energy Star Rated

You last purchased this on
 
Broan

LoSone Select® 150 CFM Ceiling Bathroom Exhaust Fan - Energy Star Rated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

LoSone Select® 150 CFM Ceiling Bathroom Exhaust Fan - Energy Star Rated

  • Fast #
  • Part #BL150E
  • Item #9910804
  • Manufacturer Part #L150E
4.8 out of 5 Customer Rating
This product requires certification to purchase.


Frequently Purchased Together

Product Details

  • Can be ducted horizontally or vertically - in-line ducting available with separate adapter
  • Standard 8" round ducting for all ENERGY STAR® certified models
  • Single, Impact-Resistant Centrifugal Blower Wheel
  • MG1 Metal Upgrade Grille Cover available
  • CULus listed
  • 80L Speed Control available
  • AMCA and HVI air and sound tested
  • Requires Certification

Specifications

AMP:
1.3
Application:
Commercial
CEC Compliant:
For Sale in CA
CFM:
157 ft3/min
Coating:
Galvanized
Collection:
LoSone Select®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12-1/4 in
Duct Size:
8 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
11-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Interior Light:
No
Length:
12-1/4 in
Material:
Steel, Plastic
Material Type:
Polymer
Product Type:
Ventilator
Sones:
1.5
Type:
BL150
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
44 W
Weight:
23.1 lb
Width:
12-1/4 in