60W 12-Light Candelabra E-12 Incandescent Base Chandelier in Matte Black

You last purchased this on
 
Capital Lighting

Greyson 60W 12-Light Candelabra E-12 Incandescent Base Chandelier in Matte Black

  • Fast #
  • Part #C428501MB
  • Item #7542116
  • Manufacturer Part #428501MB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Greyson 60W 12-Light Candelabra E-12 Incandescent Base Chandelier in Matte Black

This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 40 in W x 40 in H x 40 in E
  • Twelve light fixture in Matte Black finish with None glass.
  • Requires 12 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Cable or Wire Type:
SPT-1
Collection:
Greyson
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
40 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
12
Power Source:
Electric, AC
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
40 in
Wire Gauge (AWG):
18 ga