60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Fire and Ice

You last purchased this on
 
Capital Lighting

Lena 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Fire and Ice

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Lena 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Fire and Ice

  • Fast #
  • Part #C625421FI
  • Item #7541946
  • Manufacturer Part #625421FI
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fire and Ice Select Color Finish Name

Frequently Purchased Together

Product Details

  • UL Listed and rated for Damp locations.
  • Dimensions: 7 in W x 22 in H x 5.25 in E
  • One light fixture in Fire and Ice finish with None glass.
  • Requires 1 E12 Candelabra bulb (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Lena
Color Finish Category:
Gold Tones
Color Finish Name:
Fire and Ice
Depth:
5 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
22 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T6
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Mid-century, Modern
Material:
Metal
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
5-1/4 in
Wire Gauge (AWG):
18 ga