17.7 SEER 3 Tons Two Stage R-410A Heat Pump Condenser
MXS Series 17.7 SEER 3 Tons Two Stage R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-efficiency inverter driven swing compressor
- Cooling operating limit (14 to 114.8° F/-10 to 46° C)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Specialized drain pan design for improved cold climate drainage
- Heating operating limit (5 to 59.9° F/-15 to 15.5° C)
Documents
Specifications
- AMP:
- 17.5, 19.75
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2613 ft3/min
- Collection:
- MXS Series
- Compressor Type:
- Inverter
- Configuration:
- Heat Pump
- Decibel Rating (dB):
- 54 dB
- Depth:
- 12-5/8 in
- EER:
- 12.7
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 12.2
- Height:
- 29 in
- ISO:
- Yes
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 230 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Max CFM:
- 2613 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Outdoor Condenser
- Refrigerant:
- R-410A
- SEER:
- 17.7
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 3 Ton
- Type:
- D4MXS36RMVJUA
- Volts:
- 208/230V
- Weight:
- 16 lb
- Width:
- 34-1/4 in
- Zones:
- 4