Diverter Tub Spout in Matte Black

You last purchased this on
 
Delta Faucet

Ara® Diverter Tub Spout in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP75435BL
  • Item #7303071
  • Manufacturer Part #RP75435BL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • You can count on Delta reliability throughout the home, including our accessories and repair parts
  • With defined geometric angles and edges, this Ara pull-up diverter tub spout creates a streamlined look of contemporary elegance
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ara®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-19/100 in
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fits Model:
T17T067, T17T267, T17T467
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed -:
No
Length:
7 in
Material:
Metal
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Pull Up Diverter
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.86 lb