Wall Mount Pot Filler in Matte Black

You last purchased this on
 
Delta Faucet

Broderick™ Wall Mount Pot Filler in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Broderick™ Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #D1190LFLBL
  • Item #9975787
  • Manufacturer Part #1190LFL-BL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • 24 inch dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Rough into 1/2 inch stub out
  • 1/2 inch I.P.S. inlets
  • Cold water connection only
  • Single hole wall mount installation
  • Shut off both handle cartridges when not in use or left unattended
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Broderick™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
5-13/100 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Pot Filler
Faucet Valve Type:
Washerless
Flow Rate:
4.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
24 in
Maximum Height:
8-1/2 in
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
8-1/2 in
Spout Reach:
24 in
Spout Type:
Swivel
Supply Lines Included:
No
Weight:
1 lb