Single Handle Bathroom Sink Faucet in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Saylor™ Single Handle Bathroom Sink Faucet in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Saylor™ Single Handle Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D536CZMPUDST
  • Item #9929713
  • Manufacturer Part #536-CZMPU-DST
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 1 or 3-hole 4 inch installation
  • DIAMOND seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • 3/8 in. compression fittings
  • ADA compliant
  • Delta® Water Sense® labeled faucets use at least 20% less water than the industry standard - Helping you save water without compromising performance
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Saylor™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Deck Plate Included:
Yes
Depth:
6-3/4 in
Drain Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-1/4 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-19/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
4-1/2 in
Spout Reach:
5-3/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
4.5 lb